Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 35mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-35MM

  • Zoro # G8105081


product price: $49.99
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-35MM
Zoro #
G8105081
UPC #
00076799729613
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
35mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Length
101.6 mm
Socket Size
35 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Socket Type
Deep Impact
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Standards
ASME B107.110
Measurement Type
Metric
Tether Ready
No
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Bolt Clearance
20.1 mm
Compatible Fastener Type
Bolts
Insulated
No
Non-Magnetic
Yes
Product Type
Impact Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 35 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 20.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.