Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 36mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-36MM

  • Zoro # G8159934


product price: $35.39
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-36MM
Zoro #
G8159934
UPC #
00076799729422
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
36mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Size
36 mm
Socket Length
68.3 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Measurement Type
Metric
Socket Shape
6-Point
Locking
No
Insulated
No
Bolt Clearance
21.4 mm
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Ready
No
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 88-36MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-36MM Impact Socket is a standard-sized tool with a socket size of 36mm and an overall length of 2 11/16 inches. It features a drive size of 1 inch, making it suitable for various applications requiring metric measurements. The socket depth is standard, while the bolt clearance stands at 21.4 mm, designed to accommodate compatible fasteners such as bolts.
Crafted from durable alloy steel, this impact socket offers robustness and longevity in demanding work conditions. Its black oxide finish adds an extra layer of protection against corrosion and wear, enhancing its durability further. This product adheres to ASME B107.110 standards, indicating its reliable performance under pressure.
This impact-rated tool comes with a six-point output type that provides improved contact with fasteners reducing the risk of slipping or rounding off corners during use. Despite not being insulated or non-sparking, it's non-magnetic nature makes it adequate for tasks where magnetic interference could be problematic. Please note that this item does not come tether-ready or feature locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.