Zoro Homepage

1" Dr, 37mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-37MM

  • Zoro # G8061505


product price: $32.69
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-37MM
Zoro #
G8061505
UPC #
00076799735379
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
37mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Length
68.3 mm
Socket Size
37 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Output Type
6 pt
Material
Hot Forged Alloy Steel
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Standard Impact
Measurement Type
Metric
Non-Magnetic
Yes
Tether Ready
No
Socket Shape
6-Point
Locking
No
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Bolt Clearance
22.2 mm
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 88-37MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-37MM Impact Socket is a standard-sized tool with a socket size of 37mm. It features an overall length of 2 11/16 inches and a bolt clearance of 22.2 mm, making it suitable for various applications that require metric measurements. The socket length measures at 68.3 mm, providing adequate reach for most fastening tasks involving bolts.
Constructed from robust alloy steel, this impact socket is designed to withstand the rigors of heavy-duty use in professional settings. Its black oxide finish not only enhances its durability but also provides resistance against corrosion, extending the lifespan of the tool significantly. This product has been built to meet ASME B107.110 standards, indicating its high quality and reliability.
This impact-rated socket comes with a six-point shape and an output type of six points as well, offering good contact with fasteners and reducing slippage during use. Despite being non-insulated and non-sparking, it's worth noting that this tool is non-magnetic which can be beneficial in certain work scenarios where magnetic interference could be problematic.
The WRIGHT TOOL - 88-37MM Impact Socket does not feature locking or tether-ready capabilities; however, it's compatible with any drive type designated as 'impact' and fits perfectly on drives sized one inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.