Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 38mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-38MM

  • Zoro # G7821572


product price: $32.29
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-38MM
Zoro #
G7821572
UPC #
00076799729439
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
38mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Length
68.3 mm
Socket Size
38 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Category Type
Impact Socket
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Measurement Type
Metric
Locking
No
Non-Sparking
No
Bolt Clearance
22.2 mm
Tether Ready
No
Insulated
No
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 88-38MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-38MM Impact Socket is a standard-sized tool designed for metric measurements. With a socket size of 38 mm and an overall length of 2 11/16 inches, this impact socket provides adequate bolt clearance at 22.2 mm. The drive size measures at one inch, making it suitable for various applications requiring such dimensions.
Constructed from alloy steel, the WRIGHT TOOL - 88-38MM Impact Socket is built to withstand high torque applications due to its impact-rated design. It features a black oxide finish that enhances durability and resistance against wear and tear. This product's non-magnetic property makes it suitable in situations where magnetic interference could be problematic.
This six-point standard impact socket is compatible with bolts as per the fastener type compatibility. It adheres to ASME B107.110 standards, indicating its reliable performance in professional settings. Please note that while this tool is not insulated or tether ready, nor does it have locking or non-sparking properties, it remains a robust choice within the category type of Impact Sockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.