Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 4-1/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 88132

  • Zoro # G8165245


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 3/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88132
Zoro #
G8165245
UPC #
00076799739124
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
4-1/8 in
Overall Length
5 3/8 in
Socket Depth
Standard
Socket Size
4 1/8 in
Socket Length
5 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Drive Type
Impact
Impact Rated
Yes
Socket Type
Standard Impact
Output Type
6 pt
Measurement Type
SAE
Bolt Clearance
2 19/32 in
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Locking
No
Insulated
No
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 88132 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88132 Impact Socket is a standard-sized tool with an SAE measurement type. It features a socket size of 4 1/8 inches and an overall length of 5 3/8 inches, making it suitable for tasks requiring precise measurements. The bolt clearance stands at 2 19/32 inches, designed to accommodate bolts comfortably. This impact socket also has a drive size of one inch and comes in the shape of a six-point, which can be used with compatible fastener types such as bolts.
Crafted from alloy steel, this impact socket is built to withstand high-impact applications due to its robust material composition. Its black oxide finish adds durability while maintaining its professional appearance over time. Despite being non-sparking and non-magnetic, it's important to note that this product isn't insulated or tether ready.
As an ASME B107.110 standards-compliant tool, the WRIGHT TOOL - 88132 Impact Socket falls under the category type 'Impact Socket'. It does not feature any locking mechanism but is rated for impact use nonetheless. With its standard depth and output type being six points, this tool provides adequate performance for general work requirements involving SAE sized fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.