Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 88128

  • Zoro # G7999363


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 3/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88128
Zoro #
G7999363
UPC #
00076799739117
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
4 in
Overall Length
5 3/8 in
Socket Depth
Standard
Socket Size
4 in
Socket Length
5 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Standard Impact
Output Type
6 pt
Material
Hot Forged Alloy Steel
Drive Type
Impact
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
SAE
Insulated
No
Non-Magnetic
Yes
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Bolt Clearance
2 1/2 in
Compatible Fastener Type
Bolts
Locking
No
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 88128 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88128 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 4 inches and an overall length of 5 3/8 inches, it provides adequate bolt clearance at 2 1/2 inches. The drive size is set at 1 inch, making it suitable for various applications that require these specific dimensions.
This product is crafted from durable alloy steel, ensuring its longevity and resistance to wear and tear. It features a black oxide finish which adds to its robustness while also providing corrosion resistance. The socket shape is a versatile six-point design, compatible with the same number of points on fasteners such as bolts.
The WRIGHT TOOL - 88128 Impact Socket meets ASME B107.110 standards, demonstrating its quality construction and performance capabilities in professional settings. This non-magnetic tool has been rated for impact use but does not have tether-ready or insulated properties nor does it offer locking or non-sparking features. Its output type matches its shape with a six-point configuration, aligning well with similar fastener types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.