Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 43mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-43MM

  • Zoro # G7845774


product price: $43.29
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-43MM
Zoro #
G7845774
UPC #
00076799735386
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
43mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Size
43 mm
Socket Length
68.3 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
Metric
Non-Sparking
No
Non-Magnetic
Yes
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Locking
No
Bolt Clearance
25.4 mm
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 88-43MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-43MM Impact Socket is a standard-sized tool designed for use with bolts. It features a socket size of 43mm and an overall length of 2 11/16 inches, making it suitable for various applications requiring metric measurements. The drive size is set at 1 inch, while the bolt clearance stands at 25.4 mm, providing adequate space for fastener engagement. With its six-point socket shape and output type, this impact socket can accommodate different types of tasks.
Crafted from alloy steel, this impact socket offers durability and longevity under regular usage conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. This product adheres to ASME B107.110 standards indicating that it's built to meet industry requirements in terms of quality and performance.
This impact-rated tool does not feature locking or tether-ready capabilities but compensates with other notable attributes such as being non-magnetic which can be beneficial in certain work scenarios where magnetic interference could pose issues. Despite not being insulated or non-sparking, the WRIGHT TOOL - 88-43MM Impact Socket remains a reliable choice within the category type 'Impact Socket'. Please note that this product description pertains to one item only; package quantity may vary depending on purchase options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.