Zoro Homepage

1" Dr, 47mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-47MM

  • Zoro # G8372603


product price: $53.69
/ea

Key Features

Drive Size
1 in
Overall Length
71 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-47MM
Zoro #
G8372603
UPC #
00076799735393
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
47mm
Overall Length
71 mm
Socket Depth
Standard
Socket Length
71 mm
Socket Size
47 mm

Description

This Wright Tool 47mm Metric Impact Socket is a great addition to your tool collection. It is the perfect size for many applications and comes with a black oxide finish. The alloy steel socket has a black oxide finish, which offers resistance against corrosion. It features an impact output type and 6 pt configuration. With an overall length of 2 3/4 in., this impact socket will fit well into tight spaces where you need it most. The 47mm size allows you to work on small fasteners without damaging them or stripping their heads. The Wright Tool 47mm Impact Socket is the high quality product that will meet all your needs and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.