Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 48mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-48MM

  • Zoro # G8409633


product price: $54.39
/ea

Key Features

Drive Size
1 in
Overall Length
71 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-48MM
Zoro #
G8409633
UPC #
00076799735409
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
48mm
Overall Length
71 mm
Socket Depth
Standard
Socket Size
48 mm
Socket Length
71 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Standard Impact
Drive Type
Impact
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Measurement Type
Metric
Bolt Clearance
29.5 mm
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Locking
No
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Product Type
Impact Socket

Description

Impact Socket, Socket Size 48 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 29.5 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.