Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 54mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-54MM

  • Zoro # G8297256


product price: $72.29
/ea

Key Features

Drive Size
1 in
Overall Length
76.2 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-54MM
Zoro #
G8297256
UPC #
00076799729491
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
54mm
Overall Length
76.2 mm
Socket Depth
Standard
Socket Length
76.2 mm
Socket Size
54 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Drive Type
Impact
Category Type
Impact Socket
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
Metric
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Socket Shape
6-Point
Insulated
No
Bolt Clearance
30.9 mm
Non-Sparking
No
Locking
No
Tether Ready
No
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 54 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 30.9 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.