Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 55mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-55MM

  • Zoro # G7920166


product price: $69.99
/ea

Key Features

Drive Size
1 in
Overall Length
80.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-55MM
Zoro #
G7920166
UPC #
076799729507
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
55mm
Overall Length
80.9 mm
Socket Depth
Standard
Socket Length
80.9 mm
Socket Size
55 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Output Type
6 pt
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Measurement Type
Metric
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Bolt Clearance
33.5 mm
Locking
No
Tether Ready
No
Non-Sparking
No
Insulated
No
Non-Magnetic
Yes
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 88-55MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-55MM Impact Socket is a standard impact socket with a size of 55mm, designed to accommodate bolts. It features an overall length of 3 3/16 inches and a socket length of 80.9 mm, providing adequate bolt clearance at 33.5 mm. This metric measurement type tool has been built to ASME B107.110 standards, ensuring it meets the requirements for professional use.
Constructed from robust alloy steel, this impact socket offers durability and longevity under regular usage conditions. The black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite being non-insulated and non-sparking, the product is non-magnetic which can be beneficial in certain work scenarios.
This impact-rated tool comes with a drive size of one inch and features a six-point output type that aligns with its socket shape for efficient fastening or loosening tasks. However, please note that this model does not come tether-ready nor does it have locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.