Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 60mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-60MM

  • Zoro # G8154955


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
82.2 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-60MM
Zoro #
G8154955
UPC #
00076799729538
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
60mm
Overall Length
82.2 mm
Socket Depth
Standard
Socket Size
60 mm
Socket Length
82.2 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Non-Sparking
No
Compatible Fastener Type
Bolts
Locking
No
Non-Magnetic
Yes
Bolt Clearance
35.4 mm
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 88-60MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-60MM Impact Socket is a standard-sized, metric tool with a socket size of 60mm. It features an overall length of 3 1/4 inches and a socket length of 82.2 mm, providing adequate bolt clearance at approximately 35.4 mm. This impact-rated tool is designed for use with bolts and operates on a drive size of one inch. The six-point output type indicates that it's built to work efficiently with compatible fasteners.
Crafted from durable alloy steel, this impact socket boasts robustness and longevity in its construction. Its black oxide finish not only enhances the aesthetic appeal but also adds an extra layer of protection against wear and tear, making it suitable for long-term use in various conditions. The non-magnetic nature of the product ensures that it doesn't interfere with any magnetic fields during operation.
This particular model adheres to ASME B107.110 standards, demonstrating its quality and reliability as an impact socket tool. However, please note that while this item is rated for impacts, it does not feature locking or insulation capabilities nor is it tether-ready or non-sparking by design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.