Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 65mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-65MM

  • Zoro # G7886846


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
84.2 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-65MM
Zoro #
G7886846
UPC #
00076799729545
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
65mm
Overall Length
84.2 mm
Socket Depth
Standard
Socket Size
65 mm
Socket Length
84.2 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Impact Rated
Yes
Socket Type
Standard Impact
Category Type
Impact Socket
Output Type
6 pt
Measurement Type
Metric
Bolt Clearance
38.3 mm
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Ready
No
Insulated
No
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 88-65MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-65MM Impact Socket is a standard depth, metric measurement type tool with a socket size of 65mm. It features a drive size of 1 inch and an overall length of 3 5/16 inches, making it suitable for various applications requiring these dimensions. The socket length measures at approximately 84.2 mm and the bolt clearance stands at about 38.3 mm, designed to accommodate bolts fitting within this range.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications as indicated by its impact-rated attribute. Its black oxide finish not only adds aesthetic appeal but also enhances resistance against corrosion and wear over time. This product adheres to ASME B107.110 standards which speaks volumes about its quality and reliability in performance.
This particular model comes with a six-point output type or shape that provides increased torque accuracy when used with compatible fasteners such as bolts. Despite being non-sparking, non-magnetic, and without locking or insulation features, the WRIGHT TOOL - 88-65MM Impact Socket remains adequate for general use cases where these attributes are not critical requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.