Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 70mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-70MM

  • Zoro # G8324127


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
88.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-70MM
Zoro #
G8324127
UPC #
00076799729552
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
70mm
Overall Length
88.9 mm
Socket Depth
Standard
Socket Size
70 mm
Socket Length
88.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Output Type
6 pt
Measurement Type
Metric
Insulated
No
Tether Ready
No
Non-Sparking
No
Bolt Clearance
41.3 mm
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Locking
No
Socket Shape
6-Point
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 88-70MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-70MM Impact Socket is a standard-sized tool designed for use with bolts. With a socket size of 70mm and an overall length of 3 11/64 inches, this impact socket provides ample bolt clearance at 41.3 mm. The drive size is set at one inch, making it suitable for various applications requiring metric measurements.
This impact socket is crafted from durable alloy steel, ensuring longevity and resistance to wear and tear. It features a black oxide finish that adds to its robustness while also providing a sleek appearance. The six-point shape of the socket allows for efficient force distribution during usage, reducing the risk of fastener rounding.
Notably, this product adheres to ASME B107.110 standards and has been rated for impact use. Despite not being insulated or tether ready, it offers non-magnetic properties which can be beneficial in certain work scenarios where magnetic interference could pose issues. However, please note that this item does not offer non-sparking capabilities or locking features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.