Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 75mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-75MM

  • Zoro # G7947983


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
95.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-75MM
Zoro #
G7947983
UPC #
00076799735416
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
75mm
Overall Length
95.3 mm
Socket Depth
Standard
Socket Length
95.3 mm
Socket Size
75 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Output Type
6 pt
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Measurement Type
Metric
Bolt Clearance
44.2 mm
Locking
No
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Insulated
No
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 88-75MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-75MM Impact Socket is a standard depth socket with a size of 75mm. It features a metric measurement type, designed to accommodate bolts with a clearance of 44.2 mm. The socket length measures at 95.3 mm and the overall length is approximately 3 3/4 inches, making it suitable for tasks requiring precise measurements.
This impact socket is crafted from durable alloy steel, ensuring its longevity even under heavy-duty use. Its black oxide finish not only adds to its aesthetic appeal but also provides an additional layer of protection against wear and tear. The product has been built according to ASME B107.110 standards, indicating its high quality and reliability.
The WRIGHT TOOL - 88-75MM Impact Socket comes with several notable features that make it versatile for various applications. It's compatible with impact drive types and rated for such usage as well, demonstrating its robustness in handling powerful torque forces generated by impact tools without compromising performance or durability. This tool has a six-point output type which offers improved grip on fasteners thereby reducing the risk of rounding them off during operation.
Despite being non-magnetic, this tool isn't tether ready nor insulated; however, these attributes do not detract from its functionality or effectiveness in any way when used appropriately within its design specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.