Zoro Homepage

1" Dr, 7/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8828

  • Zoro # G8280465


product price: $30.89
/ea

Key Features

Drive Size
1 in
Overall Length
2 13/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8828
Zoro #
G8280465
UPC #
00076799088284
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
7/8 in
Overall Length
2 13/32 in
Socket Depth
Standard
Socket Length
2 13/32 in
Socket Size
7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Impact
Socket Type
Standard Impact
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
SAE
Locking
No
Non-Sparking
No
Bolt Clearance
1/2 in
Non-Magnetic
Yes
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 7/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1/2 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.