Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 80mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-80MM

  • Zoro # G7803442


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
100.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-80MM
Zoro #
G7803442
UPC #
00076799735423
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
80mm
Overall Length
100.1 mm
Socket Depth
Standard
Socket Length
100.1 mm
Socket Size
80 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
Metric
Non-Sparking
No
Insulated
No
Bolt Clearance
47.1 mm
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 80 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 47.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.