1" Drive, 85mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-85MM

  • Zoro # G7961186


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
146.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-85MM
Zoro #
G7961186
UPC #
00076799735942
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
85mm
Overall Length
146.1 mm
Socket Depth
Deep
Socket Size
85 mm
Socket Length
146.1 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107.110
Measurement Type
Metric
Non-Sparking
No
Insulated
No
Bolt Clearance
50.1 mm
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Compatible Fastener Type
Bolts
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 89-85MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-85MM Impact Socket is a robust tool designed for heavy-duty applications. With an impressive socket size of 85mm, it offers ample bolt clearance at 50.1 mm, making it suitable for various tasks requiring a large socket. This deep impact socket adheres to the metric measurement type and has an overall length of 5 3/4 inches or approximately 146.1 mm, providing sufficient reach in challenging situations.
Crafted from durable alloy steel, this impact socket is built to withstand high torque and pressure associated with impact tools. The black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Its six-point shape ensures a better grip on fasteners reducing the risk of rounding off corners.
This non-magnetic Impact Socket is compatible with bolts as per its design specifications and can be used with any standard drive size of one inch (impact rated). However, please note that this product does not feature insulation, spark resistance, locking mechanism or tether readiness which might be required for specific applications.
Conforming to ASME B107.110 standards, the WRIGHT TOOL - 89-85MM Impact Socket demonstrates adherence to quality benchmarks set by industry experts. It's designed for use in professional settings where reliability and performance are paramount considerations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.