Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 90mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-90MM

  • Zoro # G8197253


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
109.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-90MM
Zoro #
G8197253
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
90mm
Overall Length
109.6 mm
Socket Depth
Standard
Socket Size
90 mm
Socket Length
109.6 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Measurement Type
Metric
Bolt Clearance
53.1 mm
Non-Sparking
No
Non-Magnetic
Yes
Insulated
No
Locking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 90 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 53.1 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.