Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 95mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-95MM

  • Zoro # G8092174


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
127 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-95MM
Zoro #
G8092174
UPC #
00076799735317
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
95mm
Overall Length
127 mm
Socket Depth
Standard
Socket Length
127 mm
Socket Size
95 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Drive Type
Impact
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Non-Magnetic
Yes
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Socket Shape
6-Point
Bolt Clearance
56 mm
Insulated
No
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 88-95MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-95MM Impact Socket is a standard-sized, metric tool designed for use with bolts. With a socket size of 95mm and an overall length of 5 inches (127 mm), this impact socket offers adequate bolt clearance at 56mm. The drive size is compatible with a one-inch impact drive type, making it suitable for various construction applications.
Crafted from durable alloy steel, the WRIGHT TOOL - 88-95MM Impact Socket is built to withstand high levels of torque. Its black oxide finish adds an extra layer of protection against corrosion and wear, enhancing its longevity. This non-magnetic tool features a six-point socket shape that provides improved contact with fasteners, reducing the risk of slipping or rounding off corners.
This product adheres to ASME B107.110 standards and has been rated for impact use. However, please note that it does not have locking capabilities nor is it insulated or tether ready. It's also important to mention that this item does not possess non-sparking properties which may be required in certain work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.