1" Drive, 95mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-95MM

  • Zoro # G8054627


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
158.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-95MM
Zoro #
G8054627
UPC #
00696394990128
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
95mm
Overall Length
158.8 mm
Socket Depth
Deep
Socket Length
158.8 mm
Socket Size
95 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Socket Type
Deep Impact
Output Type
6 pt
Measurement Type
Metric
Insulated
No
Non-Magnetic
Yes
Non-Sparking
No
Compatible Fastener Type
Bolts
Locking
No
Socket Shape
6-Point
Bolt Clearance
56 mm
Tether Ready
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 95 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 56 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.