Zoro Homepage

1" Drive, 1-1/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8939

  • Zoro # G7871683


product price: $47.39
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8939
Zoro #
G7871683
UPC #
00076799089397
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/4 in
Overall Length
4 in
Socket Depth
Deep
Socket Length
4 in
Socket Size
1 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Socket Type
Deep Impact
Measurement Type
SAE
Non-Magnetic
Yes
Bolt Clearance
3/4 in
Non-Sparking
No
Compatible Fastener Type
Bolts
Locking
No
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 8939 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8939 Impact Socket is a deep impact socket designed for use with bolts. With a socket size of 1-1/4 inches and an overall length of 4 inches, this tool offers ample bolt clearance at 3/4 inch. It adheres to the SAE measurement type and features a six-point socket shape, making it suitable for various applications requiring such specifications.
Constructed from robust alloy steel, this impact-rated tool is built to withstand high torque applications. Its black oxide finish not only enhances its durability but also provides resistance against corrosion, ensuring longevity in your toolbox. The non-magnetic nature of the WRIGHT TOOL - 8939 Impact Socket makes it adequate for tasks where magnetic interference could be problematic.
This product falls under the category type 'Impact Socket' and complies with ASME B107.110 standards, demonstrating its quality and reliability in professional settings. Please note that while this tool is designed for impact drive types with a drive size of one inch, it does not feature locking or tether-ready capabilities nor is it insulated or non-sparking. This deep impact socket has an output type of six points which aligns well with its design purpose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.