Zoro Homepage

1" Drive, 1-1/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8936

  • Zoro # G8311283


product price: $44.89
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8936
Zoro #
G8311283
UPC #
00076799089366
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/8 in
Overall Length
4 in
Socket Depth
Deep
Socket Size
1 1/8 in
Socket Length
4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Drive Type
Impact
Standards
ASME B107.110
Impact Rated
Yes
Output Type
6 pt
Measurement Type
SAE
Socket Shape
6-Point
Insulated
No
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
21/32 in
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket

Description

Impact Socket, Socket Size 1 1/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 21/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.