Zoro Homepage

1" Drive, 1-3/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8956

  • Zoro # G8335451


product price: $73.59
/ea

Key Features

Drive Size
1 in
Overall Length
4 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8956
Zoro #
G8335451
UPC #
00076799089564
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-3/4 in
Overall Length
4 1/16 in
Socket Depth
Deep
Socket Size
1 3/4 in
Socket Length
4 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Measurement Type
SAE
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Insulated
No
Bolt Clearance
1 3/32 in
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 8956 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8956 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 1-3/4 in and an overall length of 4-1/16 in, it offers ample bolt clearance at 1-3/32 in. This deep impact socket is built to accommodate bolts with its compatible fastener type, making it suitable for various tasks requiring such specifications.
Crafted from durable alloy steel, this impact socket boasts a black oxide finish that enhances its longevity. It features a drive size of 1 inch and adheres to the ASME B107.110 standards, indicating its quality construction and performance capabilities. The six-point output type further adds to the versatility of this tool.
This non-magnetic impact socket does not come with insulation or tether-ready features but is rated for use with impact drives due to its sturdy build. Its deep design allows for better reach on longer bolts while maintaining solid grip strength during operation. Please note that while this product has been designed as an impact-rated tool, it does not have locking or non-sparking attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.