Zoro Homepage

1" Drive, 1-7/16" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8946

  • Zoro # G8369383


product price: $56.99
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8946
Zoro #
G8369383
UPC #
00076799089465
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-7/16 in
Overall Length
4 in
Socket Depth
Deep
Socket Length
4 in
Socket Size
1 7/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Impact Rated
Yes
Drive Type
Impact
Output Type
6 pt
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Socket Shape
6-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Bolt Clearance
7/8 in
Non-Sparking
No
Locking
No
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 8946 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8946 Impact Socket is a robust tool designed for specific measurements. With a socket size of 1-7/16 in, it offers ample bolt clearance at 7/8 in. This SAE measurement type socket has an overall length of 4 inches and is built to accommodate bolts with its compatible fastener type. The drive size is set at 1 inch, making it suitable for various applications that require such specifications.
Crafted from durable alloy steel, this impact socket promises longevity and resistance against wear and tear. It features a black oxide finish which provides additional protection against corrosion while maintaining its professional look. The deep impact socket design allows for better grip on fasteners, reducing the risk of slippage during use. Its six-point shape ensures even distribution of force, minimizing the chance of rounding off your fasteners.
This product adheres to ASME B107.110 standards and falls under the category type: Impact Socket. Despite not being insulated or non-sparking, it's worth noting that this tool is non-magnetic which can be beneficial when working around metal debris or shavings as they won't stick to your tool during operation. However, please note that this item does not come tether ready nor does it feature locking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.