Zoro Homepage

1" Drive, 1-7/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8960

  • Zoro # G7997972


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8960
Zoro #
G7997972
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-7/8 in
Overall Length
4 3/16 in
Socket Depth
Deep
Socket Size
1 7/8 in
Socket Length
4 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Output Type
6 pt
Socket Type
Deep Impact
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts
Tether Ready
No
Insulated
No
Non-Magnetic
Yes
Bolt Clearance
1 1/8 in
Non-Sparking
No
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 8960 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8960 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 1 7/8 in and an overall length of 4 3/16 in, it offers ample bolt clearance at 1 1/8 in. The drive size is set at a substantial one inch, making this impact socket suitable for various tasks that require the use of bolts. Its deep socket depth further enhances its versatility.
Crafted from durable alloy steel, this impact socket is built to withstand high-impact jobs. It features a black oxide finish which provides resistance against corrosion and wear over time. The non-magnetic property ensures there's no unwanted attraction to metal pieces during work operations. This tool has been shaped into a six-point or hexagonal form, providing multiple angles for wrenching and reducing the risk of rounding off fasteners.
This deep impact socket adheres to ASME B107.110 standards and is rated for impacts, indicating its suitability for heavy-duty applications involving compatible fastener types such as bolts. Despite not being tether ready or insulated, nor having locking or non-sparking attributes, it remains an adequate choice due to its other beneficial properties like durability and compatibility with various tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.