Zoro Homepage

1" Drive, 1" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8982

  • Zoro # G7923824


product price: $48.79
/ea

Key Features

Drive Size
1 in
Overall Length
4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8982
Zoro #
G7923824
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1 in
Overall Length
4 in
Socket Depth
Deep
Socket Length
4 in
Socket Size
1 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Socket Type
Deep Impact
Impact Rated
Yes
Drive Type
Impact
Category Type
Impact Socket
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Output Type
Double Hex
Measurement Type
SAE
Socket Shape
12-Point
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Bolt Clearance
17/32 in
Locking
No
Non-Magnetic
Yes
Tether Ready
No
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 8982 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8982 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 1 inch and an overall length of 4 inches, providing ample bolt clearance at 35/64 in. This deep impact socket adheres to the SAE measurement type, making it suitable for various applications that require SAE standards. The drive size also measures at 1 inch, ensuring compatibility with corresponding tools.
Crafted from durable alloy steel, this impact socket is built to withstand high-impact operations. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The product's non-magnetic property further contributes to its durability by preventing unwanted magnetic interference during usage.
This particular model boasts a double hex output type and comes in a deep impact style which is designed for heavy-duty tasks involving bolts. With its 12-point socket shape, it offers reliable grip and torque on fasteners while reducing the risk of rounding them off. However, please note that this item does not feature locking or insulation properties nor is it tether ready or non-sparking.
In compliance with ASME B107.110 standards, the WRIGHT TOOL - 8982 Impact Socket demonstrates quality craftsmanship suitable for professional use across diverse industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.