Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 2-1/2" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8980

  • Zoro # G8101091


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8980
Zoro #
G8101091
UPC #
00076799089809
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/2 in
Overall Length
4 7/8 in
Socket Depth
Deep
Socket Length
4 7/8 in
Socket Size
2 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Socket Type
Deep Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Measurement Type
SAE
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Bolt Clearance
1 3/8 in
Compatible Fastener Type
Bolts
Tether Ready
No
Insulated
No
Non-Magnetic
Yes
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 8980 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8980 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2 1/2 inches and an overall length of 4 7/8 inches, this deep impact socket is built to accommodate bolts with clearance up to 1 3/8 inches. The drive size measures at one inch, making it suitable for various types of work that require the use of impact-rated tools.
Constructed from durable alloy steel, this six-point impact socket offers long-lasting performance. It features a black oxide finish which enhances its resistance against wear and tear. Despite being non-insulated and non-sparking, the material used in its construction ensures that it remains non-magnetic under all conditions.
This deep impact socket adheres to ASME B107.110 standards, indicating its high quality and reliability in performing tasks efficiently. Although not tether ready or locking equipped, it's compatible with fastener types such as bolts due to its output type being six points. This makes the WRIGHT TOOL - 8980 Impact Socket an adequate addition to any toolbox requiring SAE measurement tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.