Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 2-1/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8972

  • Zoro # G8117575


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 21/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8972
Zoro #
G8117575
UPC #
00076799089724
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/4 in
Overall Length
4 21/32 in
Socket Depth
Deep
Socket Size
2 1/4 in
Socket Length
4 21/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Drive Type
Impact
Socket Type
Deep Impact
Category Type
Impact Socket
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
SAE
Locking
No
Non-Magnetic
Yes
Insulated
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Ready
No
Bolt Clearance
1 3/8 in
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 8972 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8972 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2-1/4 inches and an overall length of 4 21/32 inches, this deep impact socket offers ample bolt clearance at 1-3/8 inches. The drive size is set at a substantial one inch, making it suitable for various tasks requiring the use of bolts.
Crafted from durable alloy steel, this impact socket boasts a black oxide finish that enhances its longevity and resistance to wear. Its six-point shape ensures reliable contact with fasteners, reducing the risk of slippage during use. Despite being non-insulated and non-sparking, it's built to withstand high torque applications due to its impact-rated design.
This product adheres strictly to ASME B107.110 standards and features an output type of six points. It's important to note that while this item isn't tether ready or equipped with locking capabilities, it remains compatible with most standard tools used in construction settings due to its universal drive type: Impact. This makes the WRIGHT TOOL - 8972 Impact Socket a versatile addition to any toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.