Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 2-3/16" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8970

  • Zoro # G8000666


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8970
Zoro #
G8000666
UPC #
00076799089700
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/16 in
Overall Length
4 1/2 in
Socket Depth
Deep
Socket Size
2 3/16 in
Socket Length
4 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Socket Type
Deep Impact
Standards
ASME B107.110
Measurement Type
SAE
Socket Shape
6-Point
Bolt Clearance
1 3/8 in
Insulated
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Locking
No
Tether Ready
No
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 8970 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8970 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2 3/16 inches and an overall length of 4 1/2 inches, it offers ample bolt clearance at 1 3/8 inches. The deep socket depth ensures that the tool can accommodate various tasks with ease. This impact socket also features a drive size of one inch, making it suitable for use with compatible fasteners.
Crafted from durable alloy steel, this impact-rated socket is built to withstand high torque applications. Its six-point shape provides increased force distribution, reducing the risk of rounding off fasteners. The black oxide finish not only gives the tool a sleek appearance but also adds an extra layer of corrosion resistance, enhancing its longevity in your toolbox.
This non-magnetic Impact Socket adheres to ASME B107.110 standards and has been specifically designed for use with bolts due to its output type being six points. However, please note that while this product is tether ready and locking feature are not available on this model; nor does it offer non-sparking or insulated properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.