Zoro Homepage

1" Drive, 2-3/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8988

  • Zoro # G8226041


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8988
Zoro #
G8226041
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/4 in
Overall Length
5 in
Socket Depth
Deep
Socket Size
2 3/4 in
Socket Length
5 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Impact Rated
Yes
Socket Type
Deep Impact
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
SAE
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Locking
No
Bolt Clearance
1 3/4 in
Insulated
No
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 8988 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8988 Impact Socket is a robust tool designed for specific measurements. With a socket size of 2-3/4 inches and an overall length of 5 inches, it offers ample bolt clearance at 1-3/4 inches. This deep impact socket is built to accommodate SAE measurements, making it suitable for various tasks that require precise sizing. The six-point socket shape further enhances its compatibility with bolts, providing a firm grip and reducing the risk of slippage during use.
Crafted from durable alloy steel, this impact socket exhibits resilience under high-stress conditions typical in heavy-duty applications. Its black oxide finish not only adds to its aesthetic appeal but also provides an additional layer of protection against corrosion and wear. As per ASME B107.110 standards, this tool has been rated for impact usage which attests to its strength and durability.
This WRIGHT TOOL - 8988 Impact Socket features a drive size of one inch and an output type of six points. It's non-magnetic property ensures no unwanted metal particles stick to it during operation while the absence of insulation makes it more suited for dry environments where electrical conductivity isn't a concern. Despite not being tether-ready or locking-enabled, this deep impact socket remains adequate for numerous general applications requiring sturdy tools with reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.