Zoro Homepage

1" Drive, 2-3/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8976

  • Zoro # G8142242


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8976
Zoro #
G8142242
UPC #
00076799089762
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/8 in
Overall Length
4 3/4 in
Socket Depth
Deep
Socket Size
2 3/8 in
Socket Length
4 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Drive Type
Impact
Socket Type
Deep Impact
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Bolt Clearance
1 3/8 in
Non-Magnetic
Yes
Locking
No
Tether Ready
No
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 8976 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8976 Impact Socket is a robust tool designed for use with bolts. With an overall length of 4 3/4 inches and a socket size of 2 3/8 inches, this deep impact socket provides ample bolt clearance at 1 3/8 inches. The six-point socket shape ensures compatibility with various fastener types, while the SAE measurement type caters to standard American units. This non-magnetic tool has been built to ASME B107.110 standards, indicating its suitability for professional applications.
Crafted from durable alloy steel, the WRIGHT TOOL - Impact Socket offers longevity and resistance against wear and tear. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. Despite being non-insulated and non-sparking, this deep impact socket is designed to withstand high-impact operations.
This product does not feature locking or tether-ready capabilities; however, it's compatible with a drive size of one inch which makes it suitable for various power tools in your arsenal. As part of the Impact Socket category type, this item is specifically designed to handle heavy-duty tasks efficiently without compromising on performance or durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.