Zoro Homepage

1" Drive, 2-5/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8984

  • Zoro # G8143441


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8984
Zoro #
G8143441
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-5/8 in
Overall Length
4 7/8 in
Socket Depth
Deep
Socket Size
2 5/8 in
Socket Length
4 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Measurement Type
SAE
Insulated
No
Bolt Clearance
1 1/2 in
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Locking
No
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

With its deep impact sockets, the Wright Tool 8984 1" Dr. 2-5/8" Size SAE Impact Socket is the perfect tool for loosening stubborn bolts and nuts. The 6 pt. output type makes this socket ideal for working with 6 pt. drives like an impact wrench or breaker bar. The alloy steel construction ensures that it can handle even the most demanding jobs. With a black oxide finish, this socket will withstand high temperatures and heavy use without losing its color or durability. This durable Wright Tool Impact Socket is an essential piece of equipment for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.