Zoro Homepage

1" Drive, 2-7/16" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8978

  • Zoro # G8254093


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8978
Zoro #
G8254093
UPC #
00076799089786
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-7/16 in
Overall Length
4 3/4 in
Socket Depth
Deep
Socket Length
4 3/4 in
Socket Size
2 7/16 in

Description

Product details about the WRIGHT TOOL - 8978 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8978 Impact Socket is a robust tool designed for heavy-duty applications. With a socket size of 2 7/16 in and an overall length of 4 3/4 in, this deep impact socket provides ample bolt clearance at 1 3/8 in. The drive type is impact, suitable for tasks requiring high torque output. This SAE measurement type tool features a six-point socket shape, compatible with bolts and designed to accommodate a drive size of one inch.
Crafted from durable alloy steel, the WRIGHT TOOL - 8978 Impact Socket is built to withstand rigorous use while maintaining its integrity over time. It's finished with black oxide which enhances its resistance against corrosion and wear. Despite being non-insulated, it's rated for impact usage according to ASME B107.110 standards and has been crafted as non-magnetic.
This deep impact socket does not come tether ready or with locking capabilities but offers reliable performance due to its design attributes like the six-point output type and deep socket depth. Its category type as an 'Impact Socket' signifies that it's built specifically for high-impact operations where durability and strength are paramount considerations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.