Zoro Homepage

1" Drive, 2-7/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8992

  • Zoro # G8191967


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8992
Zoro #
G8191967
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-7/8 in
Overall Length
5 in
Socket Depth
Deep
Socket Length
5 in
Socket Size
2 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Impact Rated
Yes
Output Type
6 pt
Standards
ASME B107.110
Socket Type
Deep Impact
Drive Type
Impact
Measurement Type
SAE
Insulated
No
Bolt Clearance
1 3/4 in
Locking
No
Non-Magnetic
Yes
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 2 7/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.