Zoro Homepage

1" Drive, 2" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8964

  • Zoro # G8219732


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 5/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8964
Zoro #
G8219732
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2 in
Overall Length
4 5/16 in
Socket Depth
Deep
Socket Size
2 in
Socket Length
4 5/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Socket Type
Deep Impact
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Non-Magnetic
Yes
Bolt Clearance
1 7/32 in
Insulated
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Locking
No
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 8964 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8964 Impact Socket is a robust tool designed for use with bolts. With its deep socket depth and an overall length of 4 5/16 inches, it provides ample bolt clearance at 1 7/32 inches. The socket size measures at a substantial 2 inches, suitable for larger tasks. This product adheres to the SAE measurement type and features a drive size of 1 inch, making it compatible with various impact drives.
Constructed from durable alloy steel, this impact socket is built to withstand high-impact jobs. It's not insulated or tether ready but has been rated for impact usage. Its non-magnetic property ensures that no unwanted metal particles will stick to it during operation. The black oxide finish gives the tool added resistance against rust and corrosion while enhancing its professional appearance.
This deep impact socket boasts a six-point shape output type which offers improved torque performance compared to other types of sockets by distributing force evenly around the fastener head rather than concentrating it on corners alone. It complies with ASME B107.110 standards indicating its quality construction and reliable performance in various applications where such tools are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.