Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 24mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-24MM

  • Zoro # G7843394


product price: $43.89
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-24MM
Zoro #
G7843394
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
24mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Length
101.6 mm
Socket Size
24 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
14 mm
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 89-24MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-24MM Impact Socket is a robust tool designed for use with bolts. With its metric measurement type, it features a socket size of 24mm and an overall length of 4 inches (101.6 mm). The deep socket depth and the bolt clearance of 14mm make it suitable for various applications requiring these specific dimensions. This impact socket also comes with a drive size of 1 inch, making it compatible with numerous impact drive types.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications associated with impact tools. Its black oxide finish not only enhances its durability but also provides resistance against corrosion, ensuring longevity in demanding work conditions. The product's non-magnetic property further adds to its utility by preventing any unwanted magnetic interference during usage.
This deep impact socket adheres to ASME B107.110 standards and features a six-point output type that offers improved grip on fasteners, reducing the risk of rounding off corners compared to sockets with fewer points. It falls under the category type 'Impact Socket' indicating that it's specifically designed for use in high-torque power tools such as air wrenches or electric impact drivers. Please note that this item does not have locking or insulated properties nor is it tether ready or non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.