Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 27mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-27MM

  • Zoro # G8031387


product price: $47.19
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-27MM
Zoro #
G8031387
UPC #
00076799729583
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
27mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Length
101.6 mm
Socket Size
27 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Output Type
6 pt
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Standards
ASME B107.110
Drive Type
Impact
Measurement Type
Metric
Locking
No
Bolt Clearance
15.9 mm
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Tether Ready
No
Insulated
No
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 89-27MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-27MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 27mm and an overall length of 4 inches, providing ample reach for various tasks. The socket depth is classified as deep, offering extended access to fasteners in hard-to-reach areas. This impact socket adheres to the ASME B107.110 standards and utilizes metric measurements, making it suitable for applications that require precise sizing.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications associated with impact drive types. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The six-point socket shape ensures a better grip on fasteners, reducing the risk of rounding off corners.
This deep impact socket has been rated for use with impacts and accommodates a drive size of 1 inch. Despite being non-sparking and non-magnetic, it's important to note that this tool isn't insulated or tether ready nor does it feature locking capabilities. With bolt clearance at 15.9 mm, this product offers adequate room for handling different bolt sizes comfortably.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.