Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 28mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-28MM

  • Zoro # G8440695


product price: $45.39
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-28MM
Zoro #
G8440695
UPC #
00076799735775
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
28mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Size
28 mm
Socket Length
101.6 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Measurement Type
Metric
Bolt Clearance
16.2 mm
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Insulated
No
Tether Ready
No
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 28 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 16.2 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.