Zoro Homepage

1" Drive, 3-1/4"L Impact Socket, Black Oxide

  • Mfr # 8224

  • Zoro # G7919651


product price: $57.59
/ea

Key Features

Drive Size
1 in
Overall Length
4 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8224
Zoro #
G7919651
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3/4 in
Overall Length
4 1/2 in
Tip Size
3/4 in
Socket Depth
Standard
Socket Size
3/4 in
Bit Length
2 3/8 in

Details

Item
Impact Socket Bit
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Hex Socket
Drive Type
Impact
Tip Type
Hex
Socket Type
Impact Hex Bit
Features
4141 Wright Alloy Steel, OD 1-55/64 in
Number of Pieces
1
Measurement Type
SAE
Material
Alloy Steel
Tip Style
Hex
Replaceable Insert
Yes
Insulated
No
Locking
No
Magnetized Tip
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Impact Socket Bit, Replaceable Insert Yes, SAE, Tip Size 3/4 in, Tip Style Hex, Overall Length 4 1/2 in, Drive Size 1 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.