Zoro Homepage

1" Drive, 3-3/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 89120

  • Zoro # G8346335


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
6 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89120
Zoro #
G8346335
UPC #
00076799763570
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3-3/4 in
Overall Length
6 1/4 in
Socket Depth
Deep
Socket Length
6 1/4 in
Socket Size
3 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
6 pt
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Drive Type
Impact
Measurement Type
SAE
Non-Sparking
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Locking
No
Socket Shape
6-Point
Insulated
No
Bolt Clearance
2 1/2 in
Tether Ready
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 89120 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89120 Impact Socket is a robust tool designed for SAE measurement type. It features a socket size of 3-3/4 in and an overall length of 6-1/4 in, providing ample bolt clearance at 2-1/2 in. This deep impact socket is suitable for use with bolts, offering compatibility with various fastener types. The drive size measures at 1 inch, making it adequate for tasks requiring an impact drive type.
Constructed from durable alloy steel, this impact socket is built to withstand heavy-duty usage. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by resisting corrosion and wear over time. The socket shape is a six-point design which provides improved torque and reduces the risk of rounding off fasteners.
This product adheres to ASME B107.110 standards, demonstrating its quality and reliability. Despite being non-magnetic, non-sparking, and not insulated or tether ready; it's still capable of delivering high performance under demanding conditions due to its impact-rated feature. Please note that this item does not include any locking mechanism.
In conclusion, the WRIGHT TOOL - 89120 Impact Socket offers reliable functionality with its deep socket depth and sturdy construction material while maintaining compatibility with various fastener types through its six-point output type design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.