Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 3-7/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 89124

  • Zoro # G8323682


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
6 3/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89124
Zoro #
G8323682
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3-7/8 in
Overall Length
6 3/8 in
Socket Depth
Deep
Socket Length
6 3/8 in
Socket Size
3 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Socket Type
Deep Impact
Output Type
6 pt
Measurement Type
SAE
Socket Shape
6-Point
Tether Ready
No
Locking
No
Non-Sparking
No
Bolt Clearance
2 1/2 in
Insulated
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 89124 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89124 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 3 7/8 in and an overall length of 6 3/8 in, this deep impact socket offers ample bolt clearance at 2 1/2 in. The drive type is specifically built for impact use, making it suitable for tasks requiring high torque power. This tool's output type is a six-point (6 pt), aligning with the socket shape and number of points, which ensures consistent contact with fasteners to reduce slippage.
Constructed from durable alloy steel, the WRIGHT TOOL - 89124 Impact Socket is designed to withstand heavy-duty usage while maintaining its integrity over time. Its black oxide finish not only enhances its aesthetic appeal but also provides added resistance against corrosion and wear. Despite being non-magnetic, this product has been crafted according to ASME B107.110 standards demonstrating its quality and reliability.
This deep impact socket accommodates bolts as compatible fasteners, providing versatility across various applications that require SAE measurements. Although it does not feature tether readiness or locking mechanisms, nor insulation or non-sparking properties, it remains an adequate choice due to its durability and design specifications tailored towards high-impact work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.