Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 30mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-30MM

  • Zoro # G8200814


product price: $46.29
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-30MM
Zoro #
G8200814
UPC #
00076799729590
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
30mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Length
101.6 mm
Socket Size
30 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Standards
ASME B107.110
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Measurement Type
Metric
Tether Ready
No
Bolt Clearance
16.6 mm
Socket Shape
6-Point
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Locking
No
Non-Sparking
No
Insulated
No
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 89-30MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-30MM Impact Socket is a deep impact socket with a size of 30mm. It features metric measurements, making it suitable for tasks requiring precision and accuracy. The drive size is 1 inch, while the overall length of the socket measures at 4 inches (101.6 mm). This tool also has a bolt clearance of 16.6 mm, which can accommodate various types of bolts.
Constructed from alloy steel, this impact socket is designed to withstand high levels of torque and pressure typically associated with impact tools. Its black oxide finish not only enhances its durability but also provides resistance against corrosion and wear over time. The socket shape is a robust six-point design that offers improved grip on fasteners to reduce slippage during use.
This product falls under the category type 'Impact Socket' and adheres to ASME B107.110 standards, indicating its quality construction and performance capabilities in professional settings. Although it's not insulated or tether ready, it's non-magnetic nature makes it compatible with certain work environments where magnetic interference could be an issue.
Please note that this item does not feature locking or non-sparking properties; however, it's specifically designed for compatibility with bolts as per the compatible fastener type attribute.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.