Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 32mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-32MM

  • Zoro # G7982326


product price: $46.99
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-32MM
Zoro #
G7982326
UPC #
00076799735782
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
32mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Size
32 mm
Socket Length
101.6 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Socket Type
Deep Impact
Output Type
6 pt
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Impact Rated
Yes
Measurement Type
Metric
Non-Magnetic
Yes
Socket Shape
6-Point
Non-Sparking
No
Compatible Fastener Type
Bolts
Insulated
No
Bolt Clearance
19 mm
Tether Ready
No
Locking
No
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 89-32MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-32MM Impact Socket is a robust tool designed for metric measurements. With a socket size of 32 mm and an overall length of 4 inches, it offers ample bolt clearance at 19 mm. The deep impact socket type provides extended reach with its socket depth and length measuring at 101.6 mm, making it suitable for various applications requiring such specifications.
Constructed from durable alloy steel, this impact-rated socket is built to withstand high torque applications typically associated with impact drive types. It features a black oxide finish that enhances the tool's resistance against corrosion, thereby extending its lifespan even under rigorous use conditions. This product adheres to ASME B107.110 standards, indicating its reliable performance in professional settings.
This non-magnetic six-point impact socket is compatible with bolts as fasteners and operates on a one-inch drive size without any locking mechanism involved. Despite not being insulated or tether-ready, nor having non-sparking properties, the WRIGHT TOOL - 89-32MM Impact Socket remains an adequate choice for tasks requiring sturdy tools capable of delivering high-performance results consistently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.