Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 36mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-36MM

  • Zoro # G8291577


product price: $58.59
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-36MM
Zoro #
G8291577
UPC #
00076799735546
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
36mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Size
36 mm
Socket Length
101.6 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Standards
ASME B107.110
Impact Rated
Yes
Drive Type
Impact
Output Type
6 pt
Measurement Type
Metric
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Insulated
No
Non-Magnetic
Yes
Locking
No
Bolt Clearance
21.4 mm
Non-Sparking
No
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 36 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 21.4 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.