Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 37mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-37MM

  • Zoro # G8296635


product price: $54.99
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-37MM
Zoro #
G8296635
UPC #
00076799735805
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
37mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Size
37 mm
Socket Length
101.6 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Drive Type
Impact
Socket Type
Deep Impact
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
Metric
Tether Ready
No
Compatible Fastener Type
Bolts
Bolt Clearance
22.2 mm
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Sparking
No
Non-Magnetic
Yes
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 89-37MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-37MM Impact Socket is a robust tool designed for metric measurements. With a socket size of 37mm, it's suitable for handling bolts that require deep reach. The socket depth is enhanced by its overall length of 4 inches (101.6 mm), providing ample bolt clearance at 22.2 mm. This impact socket features a six-point shape, which offers improved torque and reduces the risk of rounding off fasteners.
Crafted from durable alloy steel, this impact socket is built to withstand high-torque applications typically associated with impact tools. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear over time. Despite being non-insulated and non-sparking, this tool adheres to ASME B107.110 standards.
This deep impact socket has been rated for use with impact drivers, making it a versatile addition to any toolkit or workshop setup where such equipment is used frequently. It comes with a drive size of 1 inch and an output type of six points, ensuring compatibility with various types of fasteners in different work scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.