Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 43mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-43MM

  • Zoro # G7907986


product price: $68.69
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-43MM
Zoro #
G7907986
UPC #
00076799731128
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
43mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Length
101.6 mm
Socket Size
43 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Socket Type
Deep Impact
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
Metric
Socket Shape
6-Point
Bolt Clearance
25.4 mm
Compatible Fastener Type
Bolts
Locking
No
Non-Sparking
No
Insulated
No
Non-Magnetic
Yes
Tether Ready
No
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 89-43MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-43MM Impact Socket is a robust tool designed for metric measurements. With a socket size of 43mm and an overall length of 4 inches, this impact socket is built to accommodate bolts with ease. The deep socket depth and the bolt clearance of 25.4 mm provide ample space for fastening tasks, making it suitable for various applications that require precision and strength.
Crafted from durable alloy steel, this impact socket boasts a black oxide finish that enhances its resistance against wear and tear. Its six-point shape ensures maximum contact with the fastener, reducing the risk of slippage during use. This feature combined with its non-magnetic nature makes it adequate for jobs where stability and reliability are paramount.
This particular model adheres to ASME B107.110 standards, indicating its quality construction and performance capabilities under pressure. It's not tether ready or insulated but has been rated as suitable for impact usage due to its robust build quality. The drive type is specifically designed for impacts while the output type supports six points, aligning perfectly with the socket shape.
In conclusion, the WRIGHT TOOL - 89-43MM Impact Socket offers compatibility with bolts in terms of fasteners while providing a deep impact functionality through its design features such as drive size (1 inch) and number of points (6). Please note that this product does not offer sparking or locking features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.