Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 46mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-46MM

  • Zoro # G7984033


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
104.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-46MM
Zoro #
G7984033
UPC #
076799735836
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
46mm
Overall Length
104.8 mm
Socket Depth
Deep
Socket Length
104.8 mm
Socket Size
46 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Drive Type
Impact
Standards
ASME B107.110
Output Type
6 pt
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Measurement Type
Metric
Socket Shape
6-Point
Locking
No
Bolt Clearance
28.6 mm
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 89-46MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-46MM Impact Socket is a metric-sized tool, specifically designed for use with bolts. It features a socket size of 46 mm and an overall length of 4 1/8 inches, making it suitable for tasks that require deep reach. The socket depth is classified as 'deep', providing ample bolt clearance at 28.6 mm. This product adheres to the ASME B107.110 standards, ensuring its compatibility with various professional applications.
Constructed from robust alloy steel, this impact socket is built to withstand high torque applications associated with impact tools. Its black oxide finish not only enhances its durability but also provides resistance against corrosion and wear over time. The drive type is 'impact' and it's rated for such usage, indicating its ability to handle the forceful nature of impact drivers without deformation or breakage.
This particular model has a six-point output type which offers improved grip on fasteners thereby reducing the risk of slipping during use. Despite being non-sparking and non-magnetic in nature, this tool does not feature locking or tether-ready capabilities nor insulation properties.
In conclusion, the WRIGHT TOOL - 89-46MM Impact Socket stands out due to its deep reach capability combined with a sturdy construction suitable for heavy-duty work involving bolts under metric measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.