Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 47mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-47MM

  • Zoro # G8017642


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
104.8 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-47MM
Zoro #
G8017642
UPC #
00076799735843
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
47mm
Overall Length
104.8 mm
Socket Depth
Deep
Socket Length
104.8 mm
Socket Size
47 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Output Type
6 pt
Socket Type
Deep Impact
Measurement Type
Metric
Locking
No
Bolt Clearance
29.1 mm
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Insulated
No
Socket Shape
6-Point
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 89-47MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-47MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 47mm and an overall length of 4 1/8 inches, providing ample bolt clearance at 29.1 mm. This deep impact socket adheres to the ASME B107.110 standards and utilizes metric measurements, making it suitable for various applications requiring precision.
Constructed from durable alloy steel, this impact socket is built to withstand high torque operations associated with impact drive types. The black oxide finish not only adds to its aesthetic appeal but also enhances its resistance against corrosion and wear over time. Despite being non-insulated, this product is non-magnetic which can be beneficial in certain work scenarios.
This six-point deep impact socket has been rated for use with impacts and comes without tether ready or locking features. Its drive size stands at one inch while the output type remains at six points, aligning well with its category type as an 'Impact Socket'. Please note that this product does not have non-sparking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.