Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 50mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-50MM

  • Zoro # G8356722


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
108 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-50MM
Zoro #
G8356722
UPC #
00076799735850
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
50mm
Overall Length
108 mm
Socket Depth
Deep
Socket Length
108 mm
Socket Size
50 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Socket Type
Deep Impact
Output Type
6 pt
Measurement Type
Metric
Locking
No
Compatible Fastener Type
Bolts
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
Yes
Bolt Clearance
30 mm
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 89-50MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-50MM Impact Socket is a deep impact socket designed for metric measurements. With a socket size of 50mm and an overall length of 4 1/4 inches, this tool is built to accommodate bolts with ease. The socket depth reaches up to 108 mm, providing ample space for fastening tasks. Its drive size measures at one inch, while the bolt clearance stands at a substantial 30 mm.
Crafted from durable alloy steel, the WRIGHT TOOL - 89-50MM Impact Socket offers robustness and longevity in demanding work conditions. It features a black oxide finish that enhances its resistance against corrosion and wear. This product has been constructed as per ASME B107.110 standards, indicating its high-quality build and performance capabilities.
This impact-rated tool comes with six points of contact (6-point), making it suitable for various applications requiring secure grip on fasteners. Despite not being insulated or tether-ready, it's non-magnetic nature can be beneficial in certain scenarios where magnetic interference could pose issues. However, please note that this particular model does not offer locking or non-sparking features.
In conclusion, the WRIGHT TOOL - 89-50MM Impact Socket is an adequate choice if you're looking for an impact socket that combines measurement precision with durability and reliable performance under pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.